
Black 3/8-in Coupling
Mfr # 684-902HC
Zoro # G615377556
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Material
Malleable Iron
Length
2.36 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684-902HC
Zoro #
G615377556
UPC #
32888206342
Country of Origin
China
Dimensions
Length
2.36 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/8-in Black Straight Coupling is a basic fitting allowing for two pipes to be joined into one system. The fitting allows for two pipes of equal diameter to slide through the fitting and meet in the middle with a screw at each end to secure the pipes and fitting into one solid joint. This fitting comes with two screws.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.