Zoro Homepage

Black 3/8-in x 30-in Pipe

  • Mfr # 582-300PE30HC

  • Zoro # G915377560


product price: $19.25
/ea

Key Features

Material - Pipe
Steel
Pipe Thread Type
Non-threaded
Standards
None
Wall Thickness
0.071
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-300PE30HC
Zoro #
G915377560
UPC #
032888220171
Country of Origin
Mexico

Dimensions

Wall Thickness
0.071

Details

Material - Pipe
Steel
Pipe Thread Type
Non-threaded
Standards
None

Description

The SteelTek Black Pipe is made to work with the SteelTek structural fittings to create custom industrial or residential decorative structures. The pipe is a cold formed, low carbon steel pipe. These pipes are corrosion-resistant and rated for indoor and outdoor environments. Coastal regions may require extra protectant due to salinity. This pipe is built to BS1387 standards.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.