
Galvanized 1-1/4-in Flange
Mfr # 673-106HC
Zoro # G215377529
product price: $11.65
/eaKey Features
Material
Malleable Iron
Length
4.02 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673-106HC
Zoro #
G215377529
UPC #
032888188617
Country of Origin
China
Dimensions
Length
4.02 in
Details
Material
Malleable Iron
Standards
None
Description
The 1-1/4-in Galvanized Floor Flange is an essential part for most standing structures as it provides maximum support as a base. Simply slide a pipe into the flange socket and tighten the provided set screw. The flange provides the option of securing to the floor or other flat surfaces with the use of the four holes on the base and the appropriate screws or bolts.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.