Zoro Homepage

Galvanized 3/8-in Coupling

  • Mfr # 674-902HC

  • Zoro # G615377587


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
Malleable Iron
Length
2.36 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674-902HC
Zoro #
G615377587
UPC #
32888206007
Country of Origin
China

Dimensions

Length
2.36 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/8-in Galvanized Straight Coupling is a basic fitting allowing for two pipes to be joined into one system. The fitting allows for two pipes of equal diameter to slide through the fitting and meet in the middle with a screw at each end to secure the pipes and fitting into one solid joint. This fitting comes with two screws.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.