Boltmaster 0.1 in. X 12 in. W X 24 in. L Bright Aluminum Tread Plate

  • Mfr # 11259

  • Zoro # G7677001


product price:  $59.15
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
11259
Zoro #
G7677001
UPC #
40395520653
Country of Origin
United States

Description

The Steel Works Tread Plate is great to use on the workhouse, farm, or garden. This plate is textured on one side and flat on the other. Great for protecting surfaces. Bright aluminum finish will add the final touch to any project.


  • • Diamond Treadplate pattern
  • • 12 x 24 inch size
  • • 0.100 inch thickness