Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltmaster 11384 0.75 x 48 in. Aluminium Trim Channel

  • Mfr # 607663

  • Zoro # G203684059


product price: $65.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607663
Zoro #
G203684059
UPC #
-
Country of Origin
United States

Description

Features
  • Aluminum Trim Channel
  • Mill Finish
  • For Use With Plywood.
  • Size - 0.75 x 48 in.
  • Dimension - 0.75 x 0.75 x 48 in.
  • Item Weight - 0.54 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.