
Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H
Mfr # 11177
Zoro # G105267435
product price: $7.99
/ea
Sold in multiples of 5 for $39.95
Key Features
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
1/2 in
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11177
Zoro #
G105267435
UPC #
53538401092
Country of Origin
United States
Dimensions
Length
12 in
Width
1/2 in
Height
1/2 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Zinc Plated
Description
Built from high quality material and low carbon steel. This square key stock has a size of 1/2 inch with the length of 12 inch. Zinc plated for longest lifespan. Zinc plated square steel bar size 1/2 inch x 12 inch cold rolled, cold drawn, low carbon. Typically used in auto, tractor, lawnmower, tool repair, motor mount, installation of electrical and other equipment.
- • Zinc plated
- • Square key stock
- • 1/2"
- • 12" length
- • For a variety of home and commercial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.