Shop STEELWORKS
See all product information
Create Account
Undersized Key Stock, Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H
- Mfr # 11175
- Zoro # G205266673
product price:
$
3.29
/ea
Sold in multiples of 10 for
$32.90
Key Features
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
5/16 in
Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11175
- Zoro #
- G205266673
- UPC #
- 53538401061
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 5/16 in
- Height
- 5/16 in
Details
- Item
- Key Stock
- System of Measurement
- Inch
- Key Type
- Undersized
- Material
- Steel
- Finish
- Zinc Plated
Description
Ensure the functionality of your machinery with help from The Hillman Group Steelworks 12 inch x 5/16 inch Zinc-Plated Steel Square Key Stock. From factory equipment to construction applications, use this key stock to connect shaft components together. The corrosion-resistant design makes this key stock ideal for use both indoors and outdoors.
- • For a variety of home and commercial applications
- • Zinc electroplating provides a clean and bright look
- • Great for fence repairs, key stocks, handles and safety grids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.