
Undersized Key Stock, Steel, Zinc Plated, 12 in L, 4/21 in W
Mfr # 11173
Zoro # G205267106
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
Key Features
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11173
Zoro #
G205267106
UPC #
53538401030
Country of Origin
United States
Dimensions
Length
12 in
Width
4/21 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Zinc Plated
Description
Built from high quality material and low carbon steel. This square key stock has a size of 3/16 in. with the length of 12 in. Zinc plated for longest lifespan. Typically used in auto, tractor, lawnmower, tool repair, motor mount, installation of electrical and other equipment.
- • For a variety of home and commercial applications
- • Zinc electroplating provides a clean and bright look
- • Great for fence repairs, key stocks, handles and safety grids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.