This item is Discontinued.

Steelworks Wood Screw and Drill Kit M1 No.8, No.10, No.12 S X Assortment in. L Phillips Blue Blue 130250

Wood Screw and Drill Kit M1 No.8, No.10, No.12 S X Assortment in. L Phillips Blue Blue (Discontinued)

  • Mfr # 130250
  • Zoro # G116264706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130250
Zoro #
G116264706
UPC #
8236797176
Country of Origin
United States

Description

Hillman assortment kits are perfect for a variety of home and commercial applications. This kit contains an assortment of sizes of wood screws, plastic anchors, and two drill bits. Wood screws are thread forming screws with a sharp thread at a coarse pitch. Use these screws for directly fastening two wood surfaces. Wood screws have a smooth shank that allows the screw to pull two pieces of wood together for a tight joint, while preventing the wood from splitting. Kit contains: #8 - 10 - 12 x 1-1/4in plastic anchors ribbed type - blue, #12 - 14 - 16 x 1-1/2in plastic anchors ribbed type - green, 6 x 1in flat head phillips FHP wood screws, 8 x 3/4in FHP wood screws, 8 x 1in FHP wood screws, 10 x 1-1/4in FHP wood screws, 6 x 1in slotted round head wood screws, 8 x 1in slotted round head wood screws, 3/16in brad point wood drill bit, and 1/4in brad point wood drill bit *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.