Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Kit, Cordless Powered, 18V DC, Wand Handle

  • Mfr # 110102037

  • Zoro # G015891294


product price: $1,275.76
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
18V DC
ESD Safe
No
Temperature Range
120 Degrees F to 1022 Degrees F
Air Volume
10.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110102037
Zoro #
G015891294
UPC #
1813902037
Country of Origin
Romania

Dimensions

Overall Length
12 7/8 in
Overall Height
4 in
Overall Width
3 1/2 in

Details

Item
Heat Gun Kit
Power Source
Cordless
Voltage
18V DC
ESD Safe
No
Temperature Range
120 Degrees F to 1022 Degrees F
Air Volume
10.5 cfm
Heat Gun Handle Style
Wand
Includes
(2) 12 Ah Rechargeable AMPShare(TM) Batteries, 18V DC Fast Charger, 40 mm Flathead Slit Nozzle, Carrying Case, Heat Guard
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Standards
CSA Listed
Number of Batteries Included
2
Number of Pieces
5
Temperature Settings
Adjustable
Application
General Purpose
Minimum Temperature
120 Degrees F
Brushless Motor
No
Nozzle Type
Flathead Slit
Nozzles Included
Included
Number of Temperature Settings
9
Maximum Air Flow
10.5 cfm
Maximum Temperature
1,022 Degrees F
Heat Control Switch
Switch
Battery Capacity
(2) 12 Ah
Charger Included
Yes
Battery Series
AMPShare
Features
9 Temperature Settings, Compatible with All Push-On Nozzles, Easy-to-Use Thumbwheel, Ergonomic Softgrip, Heat Guard, On/Off Switch, Ready for Use within 30 seconds, Rechargeable Battery Indicator
Series
Mobile Heat 7
LCD Display
No

Description

Heat Gun Kit, Voltage 18V DC, Maximum Temperature 1,022 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees F to 1022 Degrees F, Air Volume 10.5 cfm, Temperature Settings Adjustable, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity (2) 12.0 Ah, Number of Batteries Included 2, Charger Included Yes, Power Source Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.