Steiner
Cotton Jacket, Flame Resist, 30", 3XL
Mfr # 1040RS-3X
Zoro # G8370245
product price: $51.99
/ea
Sold in multiples of 5 for $259.95
$259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Size 3XL
- Color Orange With Silver
- Length 30 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester (GRP923X25-BK)
- LYLE Safety Sign, OSHA Regulations, 5 in. W (U4-1574-RD_5X7)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- Steiner Arc Flash and Flame Resistant Clothing