Zoro Homepage

Curved Welding Curtain Wall, Vinyl Laminated Polyester, 4 ft. W., 10 ft. H., 13 oz/sq yd

  • Mfr # AWYC0

  • Zoro # G3266252


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Yellow
Protective Material
Vinyl Laminated Polyester
Width
4 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWYC0
Zoro #
G3266252
UPC #
690830014027
Country of Origin
China

Dimensions

Width
4 ft.
Height
10 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Width
4 ft
Protective Height
10 ft
Curtain Height
10 ft
Curtain Width
4 ft
Curtain Material Thickness
0.36 mm

Details

Item
Curved Welding Curtain Wall
Color
Blue/Yellow
Protective Material
Vinyl Laminated Polyester
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Includes
Curved Track, Mounts Needed for Hanging Curtain Wall, Roller, Universal Splices
Welding Protection Sub-Category
Curtains
Grommet Placement
12 in Centers on One Side
Operation
Manual Slide
Window Color
Yellow
Mounting
Face Mount
Curtain Color
Blue
Curtain Material
18 oz. Reinforced Vinyl with 20 mil Tinted PVC Window
Protective Color
Blue/Yellow
Material
Vinyl Laminated Polyester
Curtain Material Coating
Vinyl Laminated Polyester
Resistance Properties
Spark Resistant, Spatter Resistant
Grommet Location
One Side
Opacity
Tinted Transparent
Fastener Type
Grommets
Curtain Material Weight
13 oz/sq yd
Included Track
Straight Track
Curtain Material Type
Vinyl Laminated Polyester
Maximum Temperature
150 Degrees F
Curtain Material Color
Blue/Yellow
Grommet Spacing
12 in
Curtain Mount Type
Partition Track
Curtain Design
Curtain with Window

Description

Curved Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 10 ft, Curtain Width 4 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.