Welding Blanket, Fiberglass, 28 oz/sq yd, 1,000 Degrees F Withstand Temp., With Grommet
- Mfr # 374-6X6
- Zoro # G9907025
product price:Â
$
55.69
/ea
Key Features
Protective Material
Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
28 oz/sq yd
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374-6X6
- Zoro #
- G9907025
- UPC #
- 690830374664
- Country of Origin
- China
- Item
- Welding Blanket
- Protective Material
- Fiberglass
- Withstand Temp.
- 1,000 Degrees F
- With Grommet / Without Grommet
- With Grommet
- Material Weight
- 28 oz/sq yd
- Standards
- FM Approved
- Grommet Placement
- 24 in Centers on Four Sides
- Features
- Not Recommended for Stress Relief
- Welding Protection Sub-Category
- Blankets
- Protective Material Weight
- 28 oz/sq yd
- Protective Material Color
- Yellow
- Product Type
- Blanket
- Grommet Spacing
- 24 in
- Resistance Properties
- Abrasion Resistant, Spark Resistant, Spatter Resistant
- Fastener Type
- Grommets
- Maximum Temperature
- 1,000 Degrees F
- Grommet Location
- Two on Each Corner
- Protective Material Coating
- Acrylic
- Duty Rating
- Medium
Dimensions
- Protective Height
- 6 ft
- Protective Width
- 6 ft
- Protective Thickness
- 0.05 in
- Grommet Hole Diameter
- 3/8 in
- Overall Length
- 6 ft
- Overall Width
- 6 ft
- Protective Material Thickness
- 0.05 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Not Recommended for Stress Relief
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Yellow, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.