Cut Resistant Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, L, 1 PR

  • Mfr # 0233CR-L

  • Zoro # G6931701


product price: $31.99
/pr
Sold in multiples of 6 for $191.94

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0233CR-L
Zoro #
G6931701
UPC #
690830233022
Country of Origin
Pakistan

Dimensions

Glove Size
L
Cuff Length
3.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Straight
Series
Cut Resistant
Glove Liner Material
Aramid
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Welding Glove Application
MIG
Color
Red/Tan
Glove Materials
Cowhide
Brand and Series
Steiner CR 0233CR
Includes Pull Strap
No
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Cut Level
A6
Includes Padded Palm
Yes
Touchscreen Compatible
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Split
Glove Hand Style
Left and Right
Water Resistant
No
Includes Pinch Point Protection
No
Leather Glove Liner Type
Aramid Liner
Includes ID Panel
No
Glove Construction
Cut and Sewn
Cuff Color
Red
Glove Back Color
Tan
Reflective Backing
No
Insulated
No
Waterproof
No
Leather Color
Tan
Leather Grade
Premium
Glove Features
Padded Palm
Thumb Sweat Wipe
No
Includes Glide Patch
No
Oil Resistant
No
Standards
ANSI/ISEA
High-Visibility
No

Description

Welding Gloves,Cowhide,MIG,ANSI,A6,L,PR, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Red/Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products