Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 0233CR-M

  • Zoro # G6931738


product price: $31.99
/pr
Sold in multiples of 6 for $191.94

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0233CR-M
Zoro #
G6931738
UPC #
690830233015
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
3.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Straight
Series
Cut Resistant
Glove Liner Material
Aramid
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Welding Glove Application
MIG
Color
Red/Tan
Reflective Backing
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Leather Color
Tan
Includes Padded Palm
Yes
Oil Resistant
No
Standards
ANSI/ISEA
ANSI/ISEA Cut Load
3,000 g
Glove Hand Style
Left and Right
Includes Double Palm
No
Brand and Series
Steiner CR 0233CR
Includes Red Palm
No
Water Resistant
No
Leather Palm Process
Split
ANSI/ISEA Abrasion Level
Not Tested
Includes Pull Strap
No
Waterproof
No
Cut-Resistance Coverage
Full
Glove Materials
Cowhide
Cuff Color
Red
Leather Glove Liner Type
Aramid Liner
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Level
A6
Includes Glide Patch
No
Glove Features
Padded Palm
Glove Back Color
Tan
Includes ID Panel
No
Insulated
No
Leather Grade
Premium
Thumb Sweat Wipe
No
High-Visibility
No

Description

Welding Gloves,Cowhide,MIG,ANSI,A6,M,PR, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Red/Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.