This item is Discontinued.

Steiner FR Welding Jackets, 5XL, Cotton, Men 1030MB-5X

FR Welding Jackets, 5XL, Cotton, Men (Discontinued)

  • Mfr # 1030MB-5X
  • Zoro # G404416015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030MB-5X
Zoro #
G404416015
UPC #
690830102991
Country of Origin
Philippines

Dimensions

Size
5XL
Length
30 in

Details

Item
FR Welding Jackets
Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames, Sparks, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413-10
Features
Adjustable Wrist, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Relaxed Fit Design, Stretchable Mesh Back Creates Secure and Snug Fit
Color
Green
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Passes ASTM F6413 Flame Test
D6413-10
Waist Style
Open
Gender
Men's
Garment Type
Jacket
Welding Jacket Style
Fabric
Breathability Features
Vented Back
Wrist Type
Snap
Welding Jacket Features
Mesh Back, Vented
Includes Mesh Back
Yes
Includes Soapstone Pocket
Yes
High-Visibility
No
Fall Protection Compatible
No
Total Number of Pockets
2
Back Stripe Pattern
None

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Relaxed Fit Design, Stretchable Mesh Back Creates Secure and Snug Fit, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.