Steiner Industries

FR Welding Jackets, 4XL, Cotton, Men


product price: $36.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant
  • Garment Type Jacket
  • Closure Type Snap
  • Passes ASTM F6413 Flame Test D6413-10
  • Welding Jacket Style Fabric
See all product information

Product Information

Dimensions

Size 4XL
Length 30 in

Details

Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant
Garment Type Jacket
Closure Type Snap
Passes ASTM F6413 Flame Test D6413-10
Welding Jacket Style Fabric
Wrist Type Snap
Waist Style Open
Color Green
Gender Men's
Heat Protection Type Flames, Sparks
Fabric Weight 12 oz
Includes Soapstone Pocket Yes
Item FR Welding Jackets
Material Cotton
Standards ASTM D6413-10
ANSI Class Not Rated
Total Number of Pockets 2
Includes Mesh Back No
Number of Inside Pockets 1
Number of Outside Pockets 1
Back Stripe Pattern None
Fall Protection Compatible No
High-Visibility No

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 12 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.