Steiner Industries

FR Welding Jackets, 4XL, Cotton, Men


product price: $29.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ASTM D6413-10
  • Includes Soapstone Pocket Yes
  • Wrist Type Snap
  • Heat Protection Type Flames, Sparks
  • Garment Type Jacket
See all product information

Product Information

Dimensions

Size 4XL
Length 30 in

Details

Standards ASTM D6413-10
Includes Soapstone Pocket Yes
Wrist Type Snap
Heat Protection Type Flames, Sparks
Garment Type Jacket
Material Cotton
Passes ASTM F6413 Flame Test D6413-10
Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant
Fabric Weight 9 oz
Waist Style Open
Item FR Welding Jackets
Color Green
Gender Men's
Closure Type Snap
ANSI Class Not Rated
Welding Jacket Style Fabric
Number of Outside Pockets 1
Number of Inside Pockets 1
High-Visibility No
Fall Protection Compatible No
Includes Mesh Back No
Total Number of Pockets 2
Back Stripe Pattern None

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.