Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LG BLACK B-SA WELD GLOVE FOAM LINED

  • Mfr # SB2619B-L

  • Zoro # G702135106


product price: $19.19
/ea

Key Features

Glove Leather Grade
Premium
Thumb Style
Wing
Glove Liner Material
Cotton; Foam
Stitching Material
Kevlar
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2619B-L
Zoro #
G702135106
UPC #
690830261926
Country of Origin
China

Dimensions

Glove Size
Large
Glove Length
14 in

Details

Glove Leather Grade
Premium
Thumb Style
Wing
Glove Liner Material
Cotton; Foam
Stitching Material
Kevlar
Color
Black
Application
Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.