This item is Discontinued.

No Product Image Available

Rifle Laser Sight, Green, 532nm Wavelength (Discontinued)

  • Mfr # 9052
  • Zoro # G104968043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9052
Zoro #
G104968043
UPC #
000381890528
Country of Origin
United States

Dimensions

Length (Straight Wireway)
3 13/16 in
Length
3 5/6 in
Wavelength
532 nm

Details

Laser Color
Green
Item
Rifle Laser Sight
Power Output
5mW
Max. Distance
266 yd
Weight
0.4 lb
Product Type
Rifle Laser Sight
Includes
Remote Cable Port
Mount
QD/HT (Quick-Disconnect/High Turret)
Battery Type
CR123A
Adjustment Type
Windage/Elevation

Description

Rifle Laser Sight, Laser Color Green, Mount QD/HT (Quick-Disconnect/High Turret), Max. Distance 266 yd, Power Output 5mW, Wavelength 532 nm, Adjustment Type Windage/Elevation, Battery Type CR123A, Length 3 5/6 in, Weight 0.4 lb, Includes Remote Cable Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.