Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9071
Zoro #
G206114294
UPC #
000381890719
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Body Dia.
2.18 in
Battery Size
CR123A
Length
3 7/8 in
Length (Straight Wireway)
3 7/8 in
Details
Impact Resistance
Yes
Safety Rated
Not Safety Rated
Body Material
Aircraft Aluminum
Batteries Included
Yes
Body Color
Black
Number of Batteries
2
Water Penetration Rating
Water Resistant to 5 Meters
Lamp Type
LED
Lens Material
Polycarbonate
Battery Burn Time
1.3 hr
Battery Type
Lithium-Ion
Beam Distance
250m
Switch Type
Push Button
Item
Weapon Mounted Flashlight
Standards
MIL SPEC
Rechargeable
No
Light Output Modes
High
Lumens
500
Weight with Batteries
0.50 lb
Description
Weapon Mounted Flashlight, Battery Size CR123A, Number of Batteries 2, Body Color Black, Body Material Aircraft Aluminum, Rechargeable No, Switch Type Push Button
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.