Pro-Series Welding Gloves, Elastic Cuff, Straight Thumb, Premium Kidskin Leather, S, 1 PR

  • Mfr # 0264-S

  • Zoro # G004420184


product price:  $35.99
/pr

Key Features

Cuff Material
Nomex Back
Application
TIG
Cuff Style
Elastic
Glove Back Material
Nomex
Glove Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0264-S
Zoro #
G004420184
UPC #
690830026402
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Nomex Back
Application
TIG
Cuff Style
Elastic
Glove Back Material
Nomex
Glove Leather Grade
Premium
Palm Material
Kidskin Leather
Thumb Style
Straight
Series
Pro-Series
Glove Liner Material
Poly
Touchscreen Compatible
No
High-Visibility
No
Includes Glide Patch
Yes
Oil Resistant
No
Reflective Backing
No
Thumb Sweat Wipe
No
Brand and Series
IronFlex(R) TIG
Leather Glove Liner Type
No
Includes ID Panel
No
Internal Reinforcement Material
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Pull Strap
No
Cuff Color
Black
Leather Color
White
Glove Back Color
Black/White
Color
Black, White
Includes Red Palm
No
Includes Padded Palm
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Stitching Material
Kevlar(R)
Glove Construction
Sewn
Leather Glove Style
Leather Palm Knit
Glove Hand Style
Left and Right
Glove Cut
Gunn
Waterproof
No
Reinforcement Coverage
Reinforced Rest Patch
Glove Insulation Material
Polylined Back
Glove Features
Durable Lock Stitching, Premium Pearl Grain Kidskin Leather Palm With Breathable, Straight Thumb For Best Gun Grip
Welding Glove Application
TIG
Palm Style
Unlined
Includes Double Palm
No
Glove Materials
Leather
Leather Grade
Premium
Water Resistant
No
Leather Palm Process
Grain
Insulated
No

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Nomex, Glove Leather Grade Premium, Thumb Style Straight, Glove Cut Gunn, Glove Size S, Color Black, White, Cuff Material Nomex Back, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products