STI-37266-NG 6 x 6 ft. Tough Autoguard Welding Blanket; Gold
- Mfr # STI-37266-NG
- Zoro # G604006795
product price:Â
$
65.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STI-37266-NG
- Zoro #
- G604006795
- UPC #
- 690830302667
- Country of Origin
- China
Description
Features
- Heat cleaned fiberglass material provides economical high-temperature protection
- Ideal for high-temp curtains, and light to moderate molten splash protection
- No grommets
- Takes temperatures up to 1000F
- Color: Gold
- Dimension: 11" x 10.5" x 2"
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.