Steiner
Welding Bib Apron, Leather, 36 x 24 In
Mfr # 92165
Zoro # G4132475
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 36 in
- Color Brown
- Material Leather
- Fabric Weight 3 oz/sq ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XFL61-G15)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- STEINER Side Split, Cowhide Bib Apron, 48" (82166)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- 2W INTERNATIONAL Heavy Duty Apron, Yellow (3547)
- Steiner Welding Protection