This item is Discontinued.

Steiner Welding Blanket, 4 ft. W, 6 ft., Black 397-4X6

Welding Blanket, 4 ft. W, 6 ft., Black (Discontinued)

  • Mfr # 397-4X6
  • Zoro # G7451857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397-4X6
Zoro #
G7451857
UPC #
690830397465
Country of Origin
China

Dimensions

Protective Height
4 ft
Thickness
0.050"
Width
6 ft.
Protective Thickness
0.05 in
Protective Width
6 ft
Height
4 ft.
Overall Length
6 ft
Overall Width
4 ft
Protective Material Thickness
0.05 in
Grommet Hole Diameter
3/8 in

Details

Grommet Placement
24 in Centers on Four Sides
Protective Color
Black
Withstand Temp.
1,200 Degrees F
With Grommet / Without Grommet
With Grommet
Item
Welding Blanket
Welding Protection Sub-Category
Blankets
Features
Finished Hems, Heavy-Duty Weld Blanket for Heavy Sparks, Not for Stress Relief, Spatter and Slag
Standards
ANSI FM 4950
Material
Vermiculite Coated Fiberglass
Color
Black
Material Weight
26 oz/sq yd
Protective Material
Vermiculite Coated Fiberglass
coating-material
Vermiculite - Fiberglass
Material - Coating
Vermiculite-Coated Fiberglass
Protective Material Coating
Vermiculite
Maximum Temperature
1,200 Degrees F
Protective Material Color
Black
Grommet Material
Brass
Grommet Spacing
24 in
Protective Material Weight
26 oz/sq yd
Product Type
Blanket
Duty Rating
Heavy
Resistance Properties
Abrasion Resistant, Slag Resistant, Spark Resistant, Spatter Resistant
Grommet Location
Two on Each Corner
Fastener Type
Grommets

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 6 ft, Overall Width 4 ft, Protective Material Color Black, Protective Material Weight 26 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.