Zoro Homepage

Welding Blanket, 8 ft L, 6 ft W, Pink

  • Mfr # 385-6X8

  • Zoro # G206016710


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Grommet Hole Diameter
3/8 in
Grommet Location
Two on Each Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-6X8
Zoro #
G206016710
UPC #
-
Country of Origin
China

Dimensions

Grommet Hole Diameter
3/8 in
Overall Length
8 ft
Protective Material Thickness
0.02 in
Overall Width
6 ft

Details

Item
Welding Blanket
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Grommet Location
Two on Each Corner
Process
Light Sparks, Minimal Spatter
Grommet Spacing
24 in
Series
385
Product Type
Blanket
Fastener Type
Grommets
Grommet Material
Brass
Protective Material Color
Pink
Resistance Properties
Abrasion Resistant
Duty Rating
Light
Protective Material Weight
16 oz/sq yd
Maximum Temperature
1,000 Degrees F
Protective Material Coating
Acrylic

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Pink, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.02 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Series 385, Fastener Type Grommets, Features Not Recommended for Stress Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.