Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Blanket, 8 ft L, 8 ft W, Tan

  • Mfr # 387-8X8

  • Zoro # G206016697


product price: $175.49
/ea
Free Shipping & Returns

Key Features

Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Protective Material Thickness
0.08 in
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-8X8
Zoro #
G206016697
UPC #
-
Country of Origin
China

Dimensions

Protective Material Thickness
0.08 in
Grommet Hole Diameter
3/8 in
Overall Length
8 ft
Overall Width
8 ft

Details

Item
Welding Blanket
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Grommet Spacing
24 in
Duty Rating
Heavy
Maximum Temperature
1,200 Degrees F
Process
Slag, Sparks, Spatter
Grommet Location
Two on Each Corner
Series
387
Fastener Type
Grommets
Grommet Material
Brass
Protective Material Coating
Vermiculite
Protective Material Weight
32 oz/sq yd
Product Type
Blanket
Resistance Properties
Abrasion Resistant
Protective Material Color
Tan

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color Tan, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Series 387, Fastener Type Grommets, Features Not Recommended for Stress Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.