Welding Screen, Aluminum, 90" H, 169" W
- Mfr # FRD-FS-7614
- Zoro # G323388882
product price:Â
$
4,783.99
/ea
Key Features
Features
360 deg Rotating Hinges for Maximum Configuration Flexibility, Open Base Allows for Airflow and Routing of Hoses and Cables
Screen Material Weight
17.96 kg/m
Overall Width
169 in
Frame Tube Size
1 in
Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRD-FS-7614
- Zoro #
- G323388882
- UPC #
- 840519600076
- Country of Origin
- United States
- Features
- 360 deg Rotating Hinges for Maximum Configuration Flexibility, Open Base Allows for Airflow and Routing of Hoses and Cables
- Screen Material Weight
- 17.96 kg/m
- Opacity
- Opaque
- Maximum Temperature
- 150 Degrees F
- Process
- Grinding, Welding
- Series
- Fire Resistant Divider
- Frame Material
- Steel
- Standards
- OSHA
- Item
- Welding Screen
- Screen Material
- Aluminum
- Resistance Properties
- Flame Resistant, Flash Burns, Heat Resistant, Sparks, UV Resistant
- Screen Material Color
- Black
Dimensions
- Overall Width
- 169 in
- Frame Tube Size
- 1 in
- Screen Material Thickness
- 0.75 in
- Overall Height
- 90 in
- Fits Chest Size
- 360 deg Rotating Hinges for Maximum Configuration Flexibility, Open Base Allows for Airflow and Routing of Hoses and Cables
Description
Welding Screen, Frame Tube Size 1 in, Opacity Opaque, Screen Material Aluminum, Screen Material Coating Not Applicable, Maximum Temperature 150 Degrees F, Overall Height 90 in, Overall Width 169 in, Screen Material Color Black, Screen Material Weight 17.96 kg/m, Screen Material Thickness 0.75 in, Window Height Not Applicable, Window Width Not Applicable, Standards OSHA, Resistance Properties Flame Resistant, Flash Burns, Heat Resistant, Sparks, UV Resistant, Series Fire Resistant Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.