
Welding Blanket Roll, 150 ft L, 5 ft W
Mfr # 374-60R
Zoro # G706016715
product price: $906.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Process
Sparks, Spatter
Grommet Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374-60R
Zoro #
G706016715
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 ft
Overall Length
150 ft
Protective Material Thickness
0.05 in
Grommet Hole Diameter
3/8 in
Details
Item
Welding Blanket Roll
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Process
Sparks, Spatter
Grommet Material
Brass
Grommet Location
Two on Each Corner
Maximum Temperature
1,000 Degrees F
Resistance Properties
Abrasion Resistant
Series
374
Grommet Spacing
24 in
Duty Rating
Medium
Product Type
Blanket Roll
Fastener Type
Grommets
Protective Material Color
Yellow
Protective Material Coating
Acrylic
Protective Material Weight
28 oz/sq yd
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Yellow, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 374, Fastener Type Grommets..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.