Zoro Homepage

Welding Blanket Roll, 150 ft L, 6 ft W, Tan

  • Mfr # 387-72R

  • Zoro # G706016746


product price: $1,765.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Resistance Properties
Abrasion Resistant
Protective Material Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-72R
Zoro #
G706016746
UPC #
-
Country of Origin
China

Dimensions

Protective Material Thickness
0.08 in
Overall Width
6 ft
Overall Length
150 ft

Details

Item
Welding Blanket Roll
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Resistance Properties
Abrasion Resistant
Series
387
Duty Rating
Heavy
Product Type
Blanket Roll
Process
Slag, Sparks, Spatter
Grommet Location
No Grommet Holes
Maximum Temperature
1,200 Degrees F
Fastener Type
Grommets
Protective Material Color
Tan
Protective Material Coating
Vermiculite
Protective Material Weight
32 oz/sq yd

Description

Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 150 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing Not Applicable, Series 387, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.