This item is Discontinued.

Steiner Welding Booth, Transparent Vinyl, 12 oz/sq yd, 150 Degrees F Withstand Temp., With Grommet 538WC-338S-6X6

Welding Booth, Transparent Vinyl, 12 oz/sq yd, 150 Degrees F Withstand Temp., With Grommet (Discontinued)

  • Mfr # 538WC-338S-6X6
  • Zoro # G5122468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538WC-338S-6X6
Zoro #
G5122468
UPC #
690830538691
Country of Origin
Multiple

Dimensions

Protective Thickness
0.014 in
Overall Height
6 ft
Protective Width
6 ft
Protective Height
6 ft
Overall Width
6 ft
Frame Tube Size
1 in
Frame Leg Length
1.1 in
Panel Width
6 ft
Panel Height
6 ft
Panel Material Thickness
0.36 mm

Details

Item
Welding Booth
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
12 oz/sq yd
Welding Protection Sub-Category
Screens
Frame Finish
Enamel Finish
Protective Color
Orange
Maximum Temperature
150 Degrees F
Panel Material Color
Orange
Frame Material
Steel
Included Panels
(3) Curtains
Panel Weight
12 oz/sq yd
Resistance Properties
Rust Resistant
Panel Material
Vinyl
Opacity
Tinted Transparent
Fastener Type
Grommets
Process
Designates Welding or Work Areas for Robotic Welders, Workers or Equipment

Description

Welding Booth, Opacity Tinted Transparent, Maximum Temperature 150 Degrees F, Overall Width 6 ft, Overall Height 6 ft, Panel Material Color Orange, Panel Material Vinyl, Panel Weight 12 oz/sq yd, Panel Material Thickness 0.36 mm, Resistance Properties Rust Resistant, Fastener Type Grommets, Frame Finish Enamel Finish, Frame Leg Length 1.1 in, Frame Material Steel, Frame Tube Size 1 in, Included Panels (3) Curtains, Panel Height 6 ft, Panel Width 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.