This item is Discontinued.

Steiner Welding Booth, Transparent Vinyl, 8 ft W., 6 ft H., 12 oz/sq yd, 150 Degrees F Withstand Temp. 538WC-338S-6X8

Welding Booth, Transparent Vinyl, 8 ft W., 6 ft H., 12 oz/sq yd, 150 Degrees F Withstand Temp. (Discontinued)

  • Mfr # 538WC-338S-6X8
  • Zoro # G5122617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538WC-338S-6X8
Zoro #
G5122617
UPC #
690830538707
Country of Origin
Multiple

Dimensions

Width
8 ft
Height
6 ft
Thickness
0.014 in
Protective Height
6 ft
Protective Width
8 ft
Overall Height
6 ft
Protective Thickness
0.014 in
Frame Leg Length
1.1 in
Panel Height
6 ft
Panel Material Thickness
0.36 mm
Overall Width
8 ft
Frame Tube Size
1 in
Panel Width
8 ft

Details

Item
Welding Booth
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
12 oz/sq yd
Protective Color
Orange
Material
Transparent Vinyl
Welding Protection Sub-Category
Screens
Frame Finish
Enamel Finish
Panel Material
Vinyl
Frame Material
Steel
Fastener Type
Grommets
Panel Material Color
Orange
Opacity
Tinted Transparent
Panel Weight
12 oz/sq yd
Included Panels
(3) Curtains
Resistance Properties
Rust Resistant
Maximum Temperature
150 Degrees F
Process
Designates Welding or Work Areas for Robotic Welders, Workers or Equipment

Description

Welding Booth Kit, Opacity Tinted Transparent, Maximum Temperature 150 Degrees F, Overall Width 8 ft, Overall Height 6 ft, Panel Material Color Orange, Panel Material Vinyl, Panel Weight 12 oz/sq yd, Panel Material Thickness 0.36 mm, Resistance Properties Rust Resistant, Fastener Type Grommets, Frame Finish Enamel Finish, Frame Leg Length 1.1 in, Frame Material Steel, Frame Tube Size 1 in, Included Panels (3) Curtains, Panel Height 6 ft, Panel Width 8 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.