Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Curtain, Polyester, 6 ft W., 6 ft H., 13 oz/sq yd, With Grommet, Blue

  • Mfr # 335-6X6

  • Zoro # G606016754


product price: $65.65
/ea

Key Features

Color
Blue
Protective Material
Polyester
Height
6 ft
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-6X6
Zoro #
G606016754
UPC #
-
Country of Origin
China

Dimensions

Width
6 ft
Height
6 ft
Grommet Hole Diameter
3/8 in
Curtain Height
6 ft
Curtain Width
6 ft

Details

Item
Welding Curtain
Color
Blue
Protective Material
Polyester
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Material
Vinyl-Laminated Polyester
Features
Blocks Most UV Radiation
Fastener Type
Grommets
Curtain Material Coating
Vinyl
Grommet Spacing
12 in
Curtain Material Type
Polyester
Curtain Material Weight
13 oz/sq yd
Curtain Material Color
Blue
Grommet Location
Four Sides
Grommet Material
Brass
Curtain Design
Curtain
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Opacity
Opaque

Description

Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Polyester, Curtain Material Coating Vinyl, Maximum Temperature Not Applicable, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets, Features Blocks Most UV Radiation, Grommet Hole Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.