Welding Curtain, Transparent Vinyl, 10 ft W., 6 ft H., 36 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 348-6X10

  • Zoro # G9906797


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Protective Material
Transparent Vinyl
Thickness
0.04 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
348-6X10
Zoro #
G9906797
UPC #
690830348061
Country of Origin
China

Dimensions

Width
10 ft
Height
6 ft
Thickness
0.04 in
Protective Thickness
0.04 in
Protective Width
10 ft
Protective Height
6 ft
Curtain Height
6 ft
Grommet Hole Diameter
3/8 in
Curtain Material Thickness
1.02 mm
Curtain Width
10 ft

Details

Item
Welding Curtain
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
36 oz/sq yd
Standards
California Fire Marshal Approved
Protective Color
Orange
Welding Protection Sub-Category
Curtains
Grommet Placement
12 in Centers on Four Sides
Features
Finished Hems, Heavy-Duty Vinyl for High Abrasion Applications
Material
Transparent Vinyl
Curtain Design
Curtain
Fastener Type
Grommets
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Grommet Location
Four Side
Curtain Material Coating
Vinyl
Grommet Spacing
12 in
Process
Protection from Harmful UV Rays and Reduces the Visible Flash When Visibility is Required
Curtain Material Color
Orange
Curtain Material Weight
36 oz/sq yd
Maximum Temperature
150 Degrees F
Curtain Material Type
Vinyl
Grommet Material
Brass
Opacity
Tinted Transparent

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Orange, Curtain Material Weight 36 oz/sq yd, Curtain Material Thickness 1.02 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.