Shop SCREENFLEX
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welding Screen, Aluminum, 90" H, 235" W
- Mfr # FRD-FS-7619
- Zoro # G423388058
product price:Â
$
5,479.99
/ea
Key Features
Resistance Properties
Flame Resistant, Flash Burns, Heat Resistant, Sparks, UV Resistant
Frame Material
Steel
Standards
OSHA
Screen Material
Aluminum
Series
Fire Resistant Divider
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRD-FS-7619
- Zoro #
- G423388058
- UPC #
- 840519600083
- Country of Origin
- United States
- Item
- Welding Screen
- Resistance Properties
- Flame Resistant, Flash Burns, Heat Resistant, Sparks, UV Resistant
- Frame Material
- Steel
- Standards
- OSHA
- Screen Material
- Aluminum
- Series
- Fire Resistant Divider
- Process
- Grinding, Welding
- Maximum Temperature
- 150 Degrees F
- Screen Material Weight
- 14.44 kg/m
- Opacity
- Opaque
- Features
- 360 deg Rotating Hinges for Maximum Configuration Flexibility, Open Base Allows for Airflow and Routing of Hoses and Cables
- Screen Material Color
- Black
Dimensions
- Frame Tube Size
- 1 in
- Overall Width
- 235 in
- Screen Material Thickness
- 0.75 in
- Overall Height
- 90 in
- Fits Chest Size
- 360 deg Rotating Hinges for Maximum Configuration Flexibility, Open Base Allows for Airflow and Routing of Hoses and Cables
Description
Welding Screen, Frame Tube Size 1 in, Opacity Opaque, Screen Material Aluminum, Screen Material Coating Not Applicable, Maximum Temperature 150 Degrees F, Overall Height 90 in, Overall Width 235 in, Screen Material Color Black, Screen Material Weight 14.44 kg/m, Screen Material Thickness 0.75 in, Window Height Not Applicable, Window Width Not Applicable, Standards OSHA, Resistance Properties Flame Resistant, Flash Burns, Heat Resistant, Sparks, UV Resistant, Series Fire Resistant Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.