Welding Curtain, Transparent Vinyl, 6 ft W., 6 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 333-6X6

  • Zoro # G9906867


product price:  $40.99
/ea

Key Features

Protective Material
Transparent Vinyl
Height
6 ft
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
333-6X6
Zoro #
G9906867
UPC #
690830333661
Country of Origin
China

Dimensions

Width
6 ft
Height
6 ft
Thickness
0.014 in
Protective Width
6 ft
Protective Height
6 ft
Protective Thickness
0.014 in
Grommet Hole Diameter
3/8 in
Curtain Height
6 ft
Curtain Material Thickness
0.36 mm
Curtain Width
6 ft

Details

Item
Welding Curtain
Color
Dark Green
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Grommet Placement
12 in Centers on Four Sides
Features
Reduces Visible Flash and Allows Light Into Work Area
Welding Protection Sub-Category
Curtains
Protective Color
Green
Series
Arc View
Material
Transparent Vinyl
Opacity
Tinted Transparent
Grommet Material
Brass
Curtain Material Weight
13 oz/sq yd
Grommet Spacing
12 in
Curtain Material Type
Vinyl
Process
Provides Protection from Harmful UV Rays and Sparks
Curtain Material Color
Green
Curtain Design
Curtain
Fastener Type
Grommets
Grommet Location
Four Side
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Curtain Material Coating
Vinyl
Maximum Temperature
150 Degrees F

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Green, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products