Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Jacket, 2XL, 9 oz Cotton, Snaps Closure

  • Mfr # 1080MB-2X

  • Zoro # G8370726


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Black
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080MB-2X
Zoro #
G8370726
UPC #
690830108047
Country of Origin
Philippines

Dimensions

Size
2XL
Length
30 in

Details

Item
Welding Jacket
Color
Black
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton
Closure Type
Snaps
Number of Inside Pockets
1
Number of Outside Pockets
1
ANSI Class
Not Rated
Gender
Men's
Color Family
Black
Total Number of Pockets
2
Collar Style
Shirt
Welding Jacket Features
Mesh Back
Fall Protection Compatible
No
Garment Type
Jacket
Breathability Features
Vented back
High-Visibility
No
Includes Mesh Back
Yes
Passes ASTM F6413 Flame Test
D6413-10
Includes Soapstone Pocket
Yes
Heat Protection Type
Flames, Metal Spatter, Sparks
Features
Mesh Back
Material Trade Name
Cotton

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, Total Number of Pockets 2, Breathability Features Vented back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.