Steiner
Welding Jacket, M, 30", Brown
Mfr # 9215-M
Zoro # G3851556
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Brown
- Material Cowhide
- Cuff Style Snap
- Closure Type Snaps
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Large, Black (EGO11094)
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- ONYX Life Jacket, Child, UNIV, 15.5lb, Foam, Blue (103000-500-001-12)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Large (PWGFRJL)
- Steiner Workwear and Protective Clothing