Steiner
Welding Screen, 8 ft W, 6 ft, Charcoal Gray
Mfr # 532HD-6X8
Zoro # G1699695
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 ft.
- Material Transparent Vinyl
- Protective Color Gray
- Material Weight 13 oz/sq yd
- With Grommet / Without Grommet With Grommet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2H11)
- WESTWARD MIG Welding Wire, ER316L, .035, 10 lb. (41R286)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1502-4)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (83423B)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- Steiner Welding Screens