Shop STEINER

Welding Screen, Vinyl, 8 ft W., 8 ft H., 12 oz/sq yd, 150 Degrees F Withstand Temp., With Grommet

  • Mfr # 501-8X8
  • Zoro # G9906937

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Color
Olive Green
Protective Material
Vinyl
Thickness
0.025 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
501-8X8
Zoro #
G9906937
UPC #
690830501886
Country of Origin
China
Item
Welding Screen
Color
Olive Green
Protective Material
Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
12 oz/sq yd
Standards
CPAI-84
Protective Color
Olive
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Grommet Placement
12 in Centers on Four Sides
Includes
Easy-Slide Connection
Welding Protection Sub-Category
Screens
Frame Finish
Enamel
Material
Cotton Duck
Grommet Spacing
12 in
Fastener Type
Grommets
Screen Material Weight
12 oz/sq yd
Number of Sides
4
Base Frame Type
Tube Frame
Screen Material Coating
Vinyl Laminated
Maximum Temperature
350 Degrees F
Process
Spatter, UV Flash, Welding Sparks
Opacity
Opaque
Frame Material
Steel
Screen Material
Cotton Duck
Includes Frame
Yes
Resistance Properties
Abrasion Resistant, Rust Resistant
Grommet Location
Center
Screen Material Color
Olive Green

Dimensions

Width
8 ft
Height
8 ft
Thickness
0.025 in
Protective Thickness
0.012 in
Protective Width
8 ft
Protective Height
8 ft
Overall Height
8 ft
Screen Width
0.012 in
Panel Height
8 ft
Frame Tube Size
3/4 in
Overall Width
8 ft
Screen Material Thickness
0.34 mm
Fits Chest Size
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 8 ft, Overall Width 8 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.