Zoro Homepage

Welding Strip Curtain, Transparent PVC, 8 ft. W., 6 ft. H., 72 oz/sq yd, With Grommet, Amber

  • Mfr # 73421

  • Zoro # G3117125


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Protective Material
Transparent PVC
Height
6 ft.
Thickness
0.08 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73421
Zoro #
G3117125
UPC #
690830010845
Country of Origin
United States

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.08 in
Protective Width
8 ft
Protective Height
6 ft
Protective Thickness
0.08 in
Curtain Width
8 ft
Curtain Height
6 ft
Strip Width
8 in
Curtain Material Thickness
2.04 mm

Details

Item
Welding Strip Curtain
Color
Amber
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
72 oz/sq yd
Includes
Pipe Mount Hardware
Protective Color
Amber
Material
Transparent PVC
Grommet Placement
2 in Centers on One Side
Welding Protection Sub-Category
Curtains
Curtain Design
Strip Curtain
Fastener Type
Grommets
Curtain Material Weight
72 oz/sq yd
Curtain Material Coating
PVC
Curtain Material Type
PVC
Grommet Location
One Side
Maximum Temperature
150 Degrees F
Opacity
Tinted Transparent
Curtain Material Color
Amber
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Grommet Spacing
2 in

Description

Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware, Strip Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.