Welding Strip Curtain, Transparent PVC, 6 ft. W., 8 ft. H., 72 oz/sq yd, With Grommet, Blue

  • Mfr # 73512B

  • Zoro # G0257769


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Protective Material
Transparent PVC
Width
6 ft.
Thickness
0.08 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73512B
Zoro #
G0257769
UPC #
690830001751
Country of Origin
United States

Dimensions

Width
6 ft.
Height
8 ft.
Thickness
0.08 in
Protective Height
6 ft
Protective Width
8 ft
Protective Thickness
0.08 in
Curtain Width
8 ft
Curtain Height
6 ft
Curtain Material Thickness
2.04 mm
Strip Width
8 in

Details

Item
Welding Strip Curtain
Color
Blue
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
72 oz/sq yd
Includes
Pipe Mount Hardware
Grommet Placement
2 in Centers on One Side
Welding Protection Sub-Category
Curtains
Protective Color
Blue
Material
Transparent PVC
Curtain Material Type
PVC
Curtain Material Coating
PVC
Curtain Material Color
Blue
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Curtain Material Weight
72 oz/sq yd
Grommet Location
One Side
Opacity
Tinted Transparent
Maximum Temperature
150 Degrees F
Grommet Spacing
2 in
Curtain Design
Strip Curtain
Fastener Type
Grommets

Description

Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.