Welding Strip Curtain, Transparent PVC, 8 ft. W., 8 ft. H., 72 oz/sq yd, With Grommet, Amber

  • Mfr # 73422

  • Zoro # G2736115


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Protective Material
Transparent PVC
Width
8 ft.
Thickness
0.08 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73422
Zoro #
G2736115
UPC #
690830010852
Country of Origin
United States

Dimensions

Width
8 ft.
Height
8 ft.
Thickness
0.08 in
Protective Height
8 ft
Protective Width
8 ft
Protective Thickness
0.08 in
Curtain Width
8 ft
Curtain Material Thickness
2.04 mm
Strip Width
8 in
Curtain Height
8 ft

Details

Item
Welding Strip Curtain
Color
Amber
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
72 oz/sq yd
Welding Protection Sub-Category
Curtains
Includes
Pipe Mount Hardware
Protective Color
Amber
Material
Transparent PVC
Grommet Placement
2 in Centers on One Side
Grommet Spacing
2 in
Curtain Design
Strip Curtain
Curtain Material Weight
72 oz/sq yd
Grommet Location
One Side
Opacity
Tinted Transparent
Curtain Material Coating
PVC
Maximum Temperature
150 Degrees F
Curtain Material Color
Amber
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Fastener Type
Grommets
Curtain Material Type
PVC

Description

Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 8 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware, Strip Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.