Shop STEINS
See all product information
Create Account
Adhesive Blister Pad, 11.625 in L, PK100
- Mfr # 765-5021-0000
- Zoro # G816601610
product price:Â
$
55.25
/pk of 100, $0.55/ea
Key Features
Product Type
Adhesive Felt Pad
Material
Felt
Package Type
Packet
Unit Length
11 5/8 in
Unit Width
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765-5021-0000
- Zoro #
- G816601610
- UPC #
- 041298994893
- Country of Origin
- China
Dimensions
- Unit Length
- 11 5/8 in
- Unit Width
- 11/16 in
Details
- Product Type
- Adhesive Felt Pad
- Item
- Adhesive Blister Pad
- Material
- Felt
- Package Type
- Packet
- Shell Material
- Felt
Description
Moleskin Pad , Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.