Large AdhesiveBlisterPad, 9inL, 3inW, PK100
- Mfr # 765-5045-0000
- Zoro # G916601688
product price:Â
$
20.59
/pk of 100, $0.21/ea
Key Features
Unit Length
9 in
Package Type
Packet
Product Type
Adhesive Felt Pad
Material
Pad
Unit Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765-5045-0000
- Zoro #
- G916601688
- UPC #
- 041298994916
- Country of Origin
- China
Dimensions
- Unit Length
- 9 in
- Unit Width
- 3 in
Details
- Package Type
- Packet
- Product Type
- Adhesive Felt Pad
- Material
- Pad
- Item
- Large Adhesive Blister Pad
- Shell Material
- Pad
Description
Moleskin Pad Large Oval, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.