This item is Discontinued.

Steins Adhesive Felt Pad, White, 2 1/4"W, PK100 765-6521-0000

Adhesive Felt Pad, White, 2 1/4"W, PK100 (Discontinued)

  • Mfr # 765-6521-0000
  • Zoro # G5566465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
765-6521-0000
Zoro #
G5566465
UPC #
041298770039
Country of Origin
United States

Dimensions

Width
2 1/4 in
Length
2 1/2 in

Details

Material
Wool Felt
Color
White
Item
Adhesive Felt Pad
Package Type
Box
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Waterproof
No

Description

Adhesive Felt Pad, Package Type Box, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.