This item is Discontinued.

Steins Heel Pads, 1/2" W, 4" L, PK100 765-6561-0000

Heel Pads, 1/2" W, 4" L, PK100 (Discontinued)

  • Mfr # 765-6561-0000
  • Zoro # G6302880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
765-6561-0000
Zoro #
G6302880
UPC #
041298770299
Country of Origin
United States

Dimensions

Width
1/2 in
Length
4 in

Details

Item
Heel Pads
Color
White
Material
Foam
Package Type
Bag
Sterile/Non-Sterile
Non-Sterile
Waterproof
No
Industry Type
Healthcare

Description

Heel Pads, Package Type Bag, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.