Steins
Plantar-Fascia Straps, 2" W, 9" L, PK50
Mfr # 765-5071-0000
Zoro # G6302646
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Waterproof No
- Package Type Bag
- Sterile/Non-Sterile Non-Sterile
- Material Cotton
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Cane, Twisted, Cocobolo Hame Top, 37" (502-3000-0192)
- DIONIS Goat Milk Peppermint Scent Lip Balm 0.28 oz (Z52995-6)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59383)
- KEMP USA Kemp Pediatric Spine Board, 10-996 (10-996)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-202)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K2CB019231)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- OASIS Kerlix Type Gauze Rolls, 4.5in x 4.1 Yards, 6 Ply, Each (KRINKLE-NS)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- Steins Gauze & Dressings