Zoro Homepage

Econ FP Meter Panel System 30GPD 80Psi 3/4" meter 2ppg

  • Mfr # E20PHH81S725G1

  • Zoro # G8063736


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/60Hz
Self-Priming
Yes
Includes
Grommets, Lid, Screws
Max. Flow (gpd)
30 gpd
Seals and O-Rings
FDA Approved, Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20PHH81S725G1
Zoro #
G8063736
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
10 ft

Details

Voltage
120/60Hz
Self-Priming
Yes
Includes
Grommets, Lid, Screws
Max. Flow (gpd)
30 gpd
Seals and O-Rings
FDA Approved, Santoprene
Min. Flow Rate (GPD)
3.0
Max. Flow (GPD)
30
Max. Viscosity
100 CPS
Max. Pressure (PSI)
80 psi
Tank (Gal.)
7 1/2 gal, 15 gal, 30 gal
Pulse Rate
2 pulses/gal
Head and Fitting Material
NSF61 Listed, Polycarbonate, Polypropylene or Type 1 Rigid PVC
Item
Pump Mounted Panel System
Standards
CE Certified, cULus Listed
Includes Pump
E20PHH81S5
Suction Lift (Ft.)
25 ft
Turn Down Ratio
10:1
Tubing Material
Santoprene
Body Material
Polycarbonate
Accuracy (%)
+/-2%
Power Cord
10 ft
Tank Material
Polyethylene, Polypropylene, Stainless Steel, Viton
Nameplate Voltage
120V AC
System Pressure (Maximum)
80 psi
Priming
Self-Priming
Fitting Material
Polycarbonate, Polypropylene
Accuracy
+/-2%
Tank Capacity
30 gal
Suction Lift (Maximum)
25 ft
Included Pump Manufacturing Number
E20PHH81S5
System Flow Rate (Maximum)
30 gpd
Viscosity (Maximum)
100 cps
Seal Material
Santoprene
Housing Material
Polycarbonate
Flow Rate (Minimum)
3 gpd

Description

Pump Chemical Metering System, Accuracy +/-2 Percent, Flow Rate (Minimum) 3 gpd, Housing Material Polycarbonate, Includes Grommets, Lid, Screws, Nameplate Voltage 120V AC, Priming Self-Priming, System Flow Rate (Maximum) 30 gpd, System Pressure (Maximum) 80 psi, Tubing Material Santoprene, Turn Down Ratio 10:1, Viscosity (Maximum) 100 cps, Tank Capacity 30 gal, Fitting Material Polycarbonate, Polypropylene, Pulse Rate 2 pulses/gal, Cord Length 10 ft, Included Pump Manufacturing Number E20PHH81S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.